Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM24166

LM24166

LM24166 ; POR 1.5 HP 1800 230/460 ODP 145JM

AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.12" Overall Length; 80% Efficiency Full Load

Part #

LM24166

BDI #

17092805

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.528
UNSPSC
26101107
Horse Power
1-1/2HP
Frame Size
145JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer Item Number
LM24166
Weight / LBS
32
Long Description
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.12" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.12 Inch | 333.248 Millimeter