Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM25095

LM25095

LM25095 ; POR .75HP 1800RPM 575V TEFC

AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.22" Overall Length; 75.5% Efficiency Full Load

Part #

LM25095

BDI #

559435

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
LM25095
Weight / LBS
30
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.22" Overall Length; 75.5% Efficiency Full Load
Overall Length
11.22 Inch | 284.988 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter