Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM25097

LM25097

LM25097 ; POR 1 HP 1800 575 TEFC 56 3PH 60HZ

AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 77% Efficiency Full Load

Part #

LM25097

BDI #

559437

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
LM25097
Weight / LBS
27
Long Description
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.32 Inch | 312.928 Millimeter