Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S114 ; 056C17D2060

S114 ; 056C17D2060

S114 ; 056C17D2060 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V

AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8" Overall Length; 70% Efficiency Full Load

Part #

S114 ; 056C17D2060

BDI #

22326140

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
UNSPSC
26101112
EAN
0722856007858
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 10.4/5.2 Ampere | 4 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Internal Number
056C17D2060
Weight / LBS
25
Long Description
AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8 Inch | 203.2 Millimeter