Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VJMM3554T-5

VJMM3554T-5

VJMM3554T-5 ; 1.5HP 1755RPM 3PH 145JM 3521M

AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.43" Overall Length; 78.5% Efficiency Full Load

Part #

VJMM3554T-5

BDI #

131007

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
EAN
0781568308691
Horse Power
1-1/2HP
Frame Size
145JM
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Pump
Weight / LBS
37
Long Description
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.43" Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.43 Inch | 366.522 Millimeter