Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2025R-BV

D2025R-BV

D2025R-BV DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV

DC Motor; Shunt Wound; 25HP; MC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length

Part #

D2025R-BV

BDI #

126369

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
167.8
UNSPSC
26101201
EAN
0781568462478
Horse Power
25HP
Frame Size
MC2113ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Noun
Motor
Keyword String
Direct Current Shunt Wound
Weight / LBS
370
Long Description
DC Motor; Shunt Wound; 25HP; MC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
29.62 Inch | 752.348 Millimeter