PILZ IND ELECTRIC
PILZ 777313 ; 电器产品/安全继电器
Safety Relay; 6A at 24VDC/240VAC Contact Rating; 3NO 1NC Contact; 5 Input; 4 Output; DIN Mount; Screw Terminal; IP40 IP Rating; -20 to 55 Degree C Temperature
Part #
BDI #
BDI APPROVED ELECTR
Part #
BDI #
SIEMENS
Part #
BDI #
CUTLER-HAMMER
C25DND325C CONTACTOR ; 25A 3P 600V 480V COIL VOLTAGE
Contactor; 600V Voltage; 25A Current; 3 Pole; Definite Purpose; Screw/Pressure Plate Terminals; 480VAC Coil Voltage; Series D1; Double Quick Connect
Part #
BDI #