Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
802 PMDD 100 06 00 05-100VDC UNI RELAY

802 PMDD 100 06 00 05-100VDC UNI RELAY

802 PMDD 100 06 00 05-100VDC UNI RELAY

BDI APPROVED 802 PMDD 100 06 00 05-100VDC UNI RELAY

Solid State Relay; 3 to 32VDC Input Voltage; 5 to 15mA Input Current; 5 to 100VDC Output Voltage; 2A Output Current; 2.5KV Insulation Voltage; Power MOSFET DC Output Switching; Green LED Indication with Socket; Press Fit Type Wire Terminal; 101.6MM Width; 79.7MM Height; 6MM Depth

Part #

802 PMDD 100 06 00 05-100VDC UNI RELAY

BDI #

25100386

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
39122333
Noun
Relay
Keyword String
Solid State
Weight / LBS
0.07496
Product Detail
Solid State Relay
Product Specification
3 to 32VDC Input Voltage; 5 to 15mA Input Current; 5 to 100VDC Output Voltage; 2A Output Current; 2.5KV Insulation Voltage; Power MOSFET DC Output Switching; Green LED Indication with Socket; Press Fit Type Wire Terminal; 101.6MM Width; 79.7MM Height; 6MM Depth
Long Description
Solid State Relay; 3 to 32VDC Input Voltage; 5 to 15mA Input Current; 5 to 100VDC Output Voltage; 2A Output Current; 2.5KV Insulation Voltage; Power MOSFET DC Output Switching; Green LED Indication with Socket; Press Fit Type Wire Terminal; 101.6MM Width; 79.7MM Height; 6MM Depth