Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Pilz P2HZX1 230/24VDC3n/o1n/c774340

Pilz P2HZX1 230/24VDC3n/o1n/c774340

BDI APPROVED Pilz P2HZX1 230/24VDC3n/o1n/c774340

Safety Relay; Inputs-1 NO; 1 NC Per Pushbutton Outputs-3 NO; 1 NC; 2 Semiconductor. Ub 42VAC; WD-45MM Plug-In Terminals of Screw Type. Two-Hand Control Device/Monitoring The Simultaneity of Two-Hand Pushbuttons Sidewards Compatibility With P2HZ X1

Part #

Pilz P2HZX1 230/24VDC3n/o1n/c774340

BDI #

1431036

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
39122300
Noun
Relay
Keyword String
Safety
Weight / LBS
0.63934
Product Detail
Safety Relay
Product Specification
Safety Relay; Inputs-1 NO; 1 NC Per Pushbutton Outputs-3 NO; 1 NC; 2 Semiconductor. Ub 42VAC; WD-45MM Plug-In Terminals of Screw Type. Two-Hand Control Device/Monitoring The Simultaneity of Two-Hand Pushbuttons Sidewards Compatibility With P2HZ X1
Long Description
Safety Relay; Inputs-1 NO; 1 NC Per Pushbutton Outputs-3 NO; 1 NC; 2 Semiconductor. Ub 42VAC; WD-45MM Plug-In Terminals of Screw Type. Two-Hand Control Device/Monitoring The Simultaneity of Two-Hand Pushbuttons Sidewards Compatibility With P2HZ X1