Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1490-4-0-0-0-0

1490-4-0-0-0-0

1490-4-0-0-0-0 PANEL INDICATOR ; 5 DIGIT 1/8 DIN REPLACED 1390-1-3

Panel Indicator; Universal Input; 110 to 240VAC at 50/60HZ Voltage; 2 Alarm Outputs; 1/8" DIN Connection; Min/Max Value Hold; 5 Digits

Part #

1490-4-0-0-0-0

BDI #

25114309

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
DYNISCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111900
Noun
Indicator
Keyword String
Panel
Product Detail
Panel Indicator
Product Specification
Universal Input; 110 to 240VAC at 50/60HZ Voltage; 2 Alarm Outputs; 1/8" DIN Connection; Min/Max Value Hold; 5 Digits
Long Description
Panel Indicator; Universal Input; 110 to 240VAC at 50/60HZ Voltage; 2 Alarm Outputs; 1/8" DIN Connection; Min/Max Value Hold; 5 Digits