Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

919061

919061

919061 ROUND FEMALE PLUG ; W/CABLE TYPE KK02 8 LEADS 2M L

Cable Assembly; M12 Socket; 8 Pins; 2M Length; PUR Cable; IP67 Degree of Protection; For Type 8690 / 8691

Part #

919061

BDI #

25086645

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BURKERT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
26121600
Noun
Assembly
Keyword String
Cable
Product Detail
Cable Assembly
Product Specification
M12 Socket; 8 Pins; 2M Length; PUR Cable; IP67 Degree of Protection
Long Description
Cable Assembly; M12 Socket; 8 Pins; 2M Length; PUR Cable; IP67 Degree of Protection; For Type 8690 / 8691