![AB.W12](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDINAACSRYX-ASSY-LUBWPR-ABW-515x515.jpg?context=bWFzdGVyfHJvb3R8MjYyNTh8aW1hZ2UvanBlZ3xhREJqTDJoa09TODVNekUwTnpBd05Ea3lPRE13TG1wd1p3fDlkM2EzNGRmMzRiZWIxNmQ4NTBkYzgwNWNkNGI3NzhmZTRjMTQ5Y2NjYzljYjQ4NjZiMDQwNzg1ZGRkYzc1MDQ)
AB.W12
AB.W12 END WIPER ; NON-RETURNABLE
Lubrication and Wiper; Assembly; 22.5 MM W X 45 MM H X 10 MM T; Plastic; Used With LFR5201-12-KDD Track Roller
Part #
AB.W12
BDI #
1172327
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: