Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS24

RS24

Thomson RS24 ; 轴承配件/轴承端盖

Seal; Roundway Bearing; 6.5 IN L X 1.38 IN W X 3.25 IN Height from Shaft Center; Nitrile Buna-N; Used With RW-24-S | RW-24-V Roundway Bearing

Part #

RS24

BDI #

854878

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31411700
EAN
0662486101291
Product Name
Seal
Product Type
Roundway Bearing
Size
6.5 IN L X 1.38 IN W X 3.25 IN Height from Shaft Center
Material
Nitrile Buna-N
Used With
RW-24-S | RW-24-V Roundway Bearing
Inch - Metric
Inch
Other Features
2 Plastic Enclosure | With Synthetic Wiper
Category - BDI
Round and Square Rail Accessories
Noun
Seal
Keyword String
Bearing Roundway
Manufacturer Item Number
RS24
Long Description
Seal; Roundway Bearing; 6.5 IN L X 1.38 IN W X 3.25 IN Height from Shaft Center; Nitrile Buna-N; Used With RW-24-S | RW-24-V Roundway Bearing