Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W50-H6/1110 DRAWING GVX3A00001

LJM 12X280 ESSC2

EWELLIX LJM 12X280 ESSC2

Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 280MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

LJM 12X280 ESSC2

BDI #

17003602

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - SK 8
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Chamfer
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Long Description
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 280MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
0.472 Inch | 12 Millimeter
Shaft Length
11.024 Inch | 280 Millimeter