Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

521U35URL6000

521U35URL6000

521U35URL6000 BALL PROFILE RAIL ; 6000MM L SIZE: 35MM ULTRA PRECISION GR

Rail; Ball Guide Profile; Random; 6000MM Length; 34MM Width; 29.5MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size

Part #

521U35URL6000

BDI #

874364

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.696
UNSPSC
23153030
EAN
0662486797739
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | Bolt Up from Bottom Style | M10 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer Item Number
521U35URL6000
Weight / LBS
71.43
Long Description
Rail; Ball Guide Profile; Random; 6000MM Length; 34MM Width; 29.5MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Center Distance of Mounting Holes
3.15 Inch | 80 Millimeter
Height
1.161 Inch | 29.5 Millimeter
Width
1.339 Inch | 34 Millimeter
Length
236.22 Inch | 6,000 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter