Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LGBR20L00160N-1-0-20.0N

LGBR20L00160N-1-0-20.0N

LGBR20L00160N-1-0-20.0N LINEAR RAIL ; SIZE 20 OAL=160MM G1=G1=20MM

Flat Track Profile Rail; Random; 160MM Length; 20MM Width; 16.3MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size

Part #

LGBR20L00160N-1-0-20.0N

BDI #

23820785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153034
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Through Hole | Normal Precision Class
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Long Description
Flat Track Profile Rail; Random; 160MM Length; 20MM Width; 16.3MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size
Width
0.787 Inch | 20 Millimeter
Height
0.642 Inch | 16.3 Millimeter
Length
6.299 Inch | 160 Millimeter