Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHR 25-2500 P5

LLTHR 25-2500 P5

LLTHR 25-2500 P5

Rail; Ball Guide Profile; Cut to Length; 2500MM Length; 23MM Width; 22MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size

Part #

LLTHR 25-2500 P5

BDI #

1304021

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.26
UNSPSC
23153030
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer Item Number
LLTHR 25-2500 P5
Weight / LBS
18.188
Long Description
Rail; Ball Guide Profile; Cut to Length; 2500MM Length; 23MM Width; 22MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Length
98.425 Inch | 2,500 Millimeter
Height
0.866 Inch | 22 Millimeter
Width
0.906 Inch | 23 Millimeter