Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UES30-2160

UES30-2160

UES30-2160 ; LINEAR X-RAIL 30MM

U Channel Profile Rail; Random; 2160MM Length; 31.8MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch

Part #

UES30-2160

BDI #

23722456

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.97
UNSPSC
23153030
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | U Type | With Flat Raceways Zinc-Plated Steel
Category - BDI
Profile Rails
Noun
Rail
Keyword String
U Channel Profile Linear
Weight / LBS
6.61915
Long Description
U Channel Profile Rail; Random; 2160MM Length; 31.8MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Length
85.039 Inch | 2160 Millimeter
Width
1.252 Inch | 31.8 Millimeter
Height
0.63 Inch | 16 Millimeter