HDR-D-1120-P1-R360-NP
HDRD1120P1R360NP DOUBLE EDGE RING ; SS TPD SET PILLAR
Rail; Double Edge Curved V; 100MM Width; 38MM Height; 1120MM Outside Circum; 920MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 1050MM Fixing Hole Circle Diam; 14 Deg Angle Btwn Fixing Holes; 12MM Fixing Hole
Part #
HDR-D-1120-P1-R360-NP
BDI #
19118774
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: