Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CP-2018-L100

CP-2018-L100

CP2018L100 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 100 MM L X 64 MM W X 10 MM H; Aluminum; Used with AU2018 Carriage

Part #

CP-2018-L100

BDI #

19117760

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.194
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
100 MM L X 64 MM W X 10 MM H
Material
Aluminum
Used With
AU2018 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer Item Number
CP2018L100
Long Description
Carriage Plate; Undriven; 100 MM L X 64 MM W X 10 MM H; Aluminum; Used with AU2018 Carriage