Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CP-1213-L50-R

CP-5025-L160-R

CP5025L160R CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Removable; 160 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage

Part #

CP-5025-L160-R

BDI #

19117808

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.698
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Removable
Size
160 MM L X 112 MM W X 14 MM H
Material
Aluminum
Used With
AU5025 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage Removable
Manufacturer Item Number
CP5025L160R
Long Description
Carriage Plate; Removable; 160 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage