Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CP-7654-L300

CP-7654-L300

CP7654L300 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 300 MM L X 185 MM W X 20 MM H; Aluminum; Used with AU7654 Carriage

Part #

CP-7654-L300

BDI #

19117834

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.14
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
300 MM L X 185 MM W X 20 MM H
Material
Aluminum
Used With
AU7654 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer Item Number
CP7654L300
Long Description
Carriage Plate; Undriven; 300 MM L X 185 MM W X 20 MM H; Aluminum; Used with AU7654 Carriage