Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LB-265-F

LB-265-F

HEPCO LUBRICATOR LB265 F ; 自动化产品/机械润滑系统

Lubricator; Flanged; 25 MM L X 25 MM W X 10.3 MM H; Plastic; Used with GBHJ265 | GSJ265 | GLJ265 Wheel

Part #

LB-265-F

BDI #

19118909

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
23153000
Product Name
Lubricator
Product Type
Flanged
Size
25 MM L X 25 MM W X 10.3 MM H
Material
Plastic
Used With
GBHJ265 | GSJ265 | GLJ265 Wheel
Inch - Metric
Metric
Other Features
2 Machine Screw with Cross Recessed Pan Head Supplied
Category - BDI
V Rail Accessories
Noun
Lubricator
Keyword String
Flanged
Manufacturer Item Number
LB265F
Weight / LBS
0.009
Long Description
Lubricator; Flanged; 25 MM L X 25 MM W X 10.3 MM H; Plastic; Used with GBHJ265 | GSJ265 | GLJ265 Wheel