![S-FCM76](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDBISACSRYX-CLP-SFLG-515x515.jpg?context=bWFzdGVyfHJvb3R8MzYzNTJ8aW1hZ2UvanBlZ3xhRGhsTDJnNE9DODRPVFl3TmpZME5UTTFNRGN3TG1wd1p3fGM0YmEwOGU2N2I5YzcyMjU4MmQ1N2RmNWNkNmE5NzBjMjg2YTNhNDQ1ZTY0MGVhNTc3ZjgyZjg5NzZmNTE1Yjk)
S-FCM76
SFCM76 FLANGE CLAMP ; GV3
Clamp; Short Flange; 25 MM L X 127 MM W X 75 MM H; Aluminum; Used with NM76 Rail
Part #
S-FCM76
BDI #
19121172
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: