Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1608FA-6GX-C5T32

W1608FA-6GX-C5T32

W1608FA-6GX-C5T32 BALL SCREW ; NON RETURNABLE 16MM DIA 32MM RH THRD

Ball Screw with Flanged Nut; 16MM Thread Diameter; 32MM Thread Lead; 971MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series

Part #

W1608FA-6GX-C5T32

BDI #

1195990

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
EAN
0029176512940
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
USFC
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | Ultra High Helix Lead | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W1608FA-6GX-C5T32
Weight / LBS
3.748
Long Description
Ball Screw with Flanged Nut; 16MM Thread Diameter; 32MM Thread Lead; 971MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series
Thread Lead
1.26 Inch | 32 Millimeter
Overall Length
38.228 Inch | 971 Millimeter
Thread Diameter
0.63 Inch | 16 Millimeter