Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Support V Rail Assemblies | BDI China
CategoriesLinear Motion ProductsCategoriesComplete AssembliesCategoriesSupport V Rail Assemblies
BISHOP-WISECARVER
M4ATP-1100 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1100MM
Support Rail Assembly; Double Edge V; 1100MM Rail Length; 95.8MM Rail Width; 140MM Support Rail Width; 31MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 178MM Fixing Hole Center to Center; 9MM Fixing Hole Size
INVENTORY
Available to order
BISHOP-WISECARVER
M2ATP-1150 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1150MM
Support Rail Assembly; Double Edge V; 1150MM Rail Length; 54.6MM Rail Width; 72MM Support Rail Width; 19MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 126MM Fixing Hole Center to Center; 5.5MM Fixing Hole Size
INVENTORY
Available to order