Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
V Rail Assemblies | BDI China
CategoriesLinear Motion ProductsCategoriesComplete AssembliesCategoriesV Rail Assemblies
BISHOP-WISECARVER
202-1256 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 1256MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 1256MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 2 Carriages; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height
Part #
INVENTORY
Available to order
BISHOP-WISECARVER
201-1076 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 1076MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 1076MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 1 Carriage; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height
Part #
INVENTORY
Available to order
BISHOP-WISECARVER
442-266 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 266MM Rail Length; 44MM Rail Width; 26.4MM Support Rail Width; 266MM Overall Length; 116MM Overall Width; 38.7MM Overall Height; AU44-34; 2 Carriages; 180MM Carriage Length; 116MM Carriage Width; 37MM Carriage Height
Part #
INVENTORY
Available to order
BISHOP-WISECARVER
201-1976 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 1976MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 1976MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 1 Carriage; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height
Part #
INVENTORY
Available to order
BISHOP-WISECARVER
251-716 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 716MM Rail Length; 25MM Rail Width; 15.4MM Support Rail Width; 716MM Overall Length; 80MM Overall Width; 30.7MM Overall Height; AU25-25; 1 Carriage; 135MM Carriage Length; 80MM Carriage Width; 29.5MM Carriage Height
Part #
INVENTORY
Available to order