Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BUF25 PACKED

BUF25 PACKED

BUF25 PACKED BEARING END SUPPORT BLOCK ; NON RETURNABLE PLUMMER HOUSING 17MM

End Support Block; Plummer Housing; 17MM Bore; 108MM Housing/Block Length; 28MM Overall Width; 72MM Overall Height; 39MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

BUF25 PACKED

BDI #

1241043

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.97
UNSPSC
26111500
EAN
7333314316721
Product Name
End Support Block
Housing Style
Plummer
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Category - BDI
Support Block Bearings
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
BUF25 PACKED
Long Description
End Support Block; Plummer Housing; 17MM Bore; 108MM Housing/Block Length; 28MM Overall Width; 72MM Overall Height; 39MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Base to Center of Shaft
1.535 Inch | 39 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Housing/Block Length
4.252 Inch | 108 Millimeter
Overall Height
2.835 Inch | 72 Millimeter
Bore
0.669 Inch | 17 Millimeter
Overall Width
1.102 Inch | 28 Millimeter