Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RW24B

RW48B

RW48B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 3" DIA SELF-ALIGNING

Roundway Bearing; 3" Shaft Diameter; 11" Bearing Length; 1-9/16" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning

Part #

RW48B

BDI #

854897

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
11.25
UNSPSC
31171506
EAN
0662486101499
Product Name
Roundway Bearing
Mounting Block Type
None
Roller Type
Roller
Number of Bearings
1
Rail Number
3 L PD
Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Category - BDI
Roundway Bearings
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer Item Number
RW48B
Weight / LBS
24.8
Long Description
Roundway Bearing; 3" Shaft Diameter; 11" Bearing Length; 1-9/16" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Mounting Block Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
1.563 Inch | 39.7 Millimeter
Mounting Block Width
0 Inch | 0 Millimeter
Bearing Length
11 Inch | 279.4 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Block Height
0 Inch | 0 Millimeter
Bolt Center Across Shaft
0 Inch | 0 Millimeter