Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ADJ6496128-SP

ADJ6496128-SP

ADJ6496128-SP LINEAR BEARING ; 4" DIA

4" Bore; 6" Outside Diamter; 8" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning

Part #

ADJ6496128-SP

BDI #

853661

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
9.16
UNSPSC
31171506
EAN
0662486519867
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Steel Ball | Steel Retainer | Black Oxide Sleeve | For End Supported Application
Category - BDI
Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
ADJ6496128-SP
Weight / LBS
20.21
Long Description
4" Bore; 6" Outside Diamter; 8" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning
Bore
4 Inch | 101.6 Millimeter
Length
8 Inch | 203.2 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter