Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBE40AJ

LBE40AJ

LBE 40 AJ LINEAR BUSHING ; 40MM BORE ADJUSTABLE CLEARANCE CST

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

LBE40AJ

BDI #

515175

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
EAN
4549557069734
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
LBE40AJ
Weight / LBS
1.202
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length
3.15 Inch | 80 Millimeter