Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM355270UUAJ

LM355270UUAJ

LM355270UUAJ LINEAR BUSHING

35MM Bore; 52MM Outside Diamter; 70MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

LM355270UUAJ

BDI #

515306

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
EAN
4549557037436
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
LM355270UUAJ
Weight / LBS
0.838
Long Description
35MM Bore; 52MM Outside Diamter; 70MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Length
2.756 Inch | 70 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter