Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R066801230

R066801230

R0668 012 30 ; LINEAR BUSHING

12MM Bore; 20MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Plastic Housing; Not Self Aligning

Part #

R066801230

BDI #

21481419

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Plastic
Self Aligning
No
Inch - Metric
Metric
Other Features
Heat-Treated Steel | Separate Wiper Seals Optional
Category - BDI
Non-Mounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.02866
Long Description
12MM Bore; 20MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Plastic Housing; Not Self Aligning
Outside Diameter
0.787 Inch | 20 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length
0.945 Inch | 24 Millimeter