Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UT2WPAXR

UT2WPAXR

UT2WPAXR WHEEL PLATE ASSY ; SR 3 ROLLER SEALED INTEGRATED

Carriage; Track Roller Slide; Series SW; 144.2MM Overall Length; 38MM Overall Width; 27.7MM Overall Height; 40MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular

Part #

UT2WPAXR

BDI #

19122668

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.351
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Slide
Accuracy Class
Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
SW
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | 3 Rollers | Double Row Angular Contact Steel Bearing | Nitrile Seal
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer Item Number
UT2WPAXR
Long Description
Carriage; Track Roller Slide; Series SW; 144.2MM Overall Length; 38MM Overall Width; 27.7MM Overall Height; 40MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular
Overall Length
5.677 Inch | 144.2 Millimeter
Rail Width
1.575 Inch | 40 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Overall Height
1.091 Inch | 27.7 Millimeter