Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RLJ54CDRCHK

RLJ54CDRCHK

RLJ54CDRCHK JOURNAL ASSEMBLY

Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 64.7MM Overall Width; Ball; 2 Shields; Steel; Used With R76 | REL | RIL | TNL Rail

Part #

RLJ54CDRCHK

BDI #

19120922

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.425
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
R76 | REL | RIL | TNL Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Double Row | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer Item Number
RLJ54CDRCHK
Weight / LBS
0.937
Long Description
Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 64.7MM Overall Width; Ball; 2 Shields; Steel; Used With R76 | REL | RIL | TNL Rail
Wheel Width
1.102 Inch | 28 Millimeter
Overall Width
2.547 Inch | 64.7 Millimeter
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter