Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FNYBUPBO32AL

FNYBUPBO32AL

FNYBUPBO32AL PILLOW BLOCK BEARING ; 2" BORE FLUORONYLINER SELF-ALIGNING

2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; FNYBU-32-AL-OPN; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

FNYBUPBO32AL

BDI #

853894

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.18
UNSPSC
31171511
EAN
0662486201786
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-32-AL-OPN
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | 1/4 Inch Bolt
Category - BDI
Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
FNYBUPBO32AL
Weight / LBS
7
Long Description
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; FNYBU-32-AL-OPN; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
2.125 Inch | 53.975 Millimeter
Nominal Bolt Center Across Shaft
5.3 Inch | 134.6 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter