Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P12

P20C

P20C LINEAR PILLOW BLOCK BEARING ; 31.75 MM ID 38.1 MM H CENTER 4 BOLT

1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLC20; None; Non-Adjustable; Yes Self Aligning

Part #

P20C

BDI #

21453608

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171511
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLC20
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID | PTFE Coated
Category - BDI
Linear Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
P20C
Weight / LBS
2
Long Description
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLC20; None; Non-Adjustable; Yes Self Aligning
Base to Center Height
1.5 Inch | 38.1 Millimeter
Mounting Hole Diameter
0.219 Inch | 5.563 Millimeter
Nominal Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter