Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN16C

PN16C

PN16C LINEAR PILLOW BLOCK BEARING ; 25.4 MM ID 30.15 MM H CENTER 4 BOLT

1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-1/2" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLCN16; None; Non-Adjustable; Yes Self Aligning

Part #

PN16C

BDI #

21453755

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31171511
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLCN16
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID
Category - BDI
Linear Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
PN16C
Weight / LBS
1
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-1/2" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLCN16; None; Non-Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.219 Inch | 5.563 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter