Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN08C

PN20

PN20 PLAIN LINEAR BEARING ; PLW BLK 1.250 OPN

1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLN20; None; Non-Adjustable; Yes Self Aligning

Part #

PN20

BDI #

23289891

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 4
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171511
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLN20
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID
Category - BDI
Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
PN20
Weight / LBS
2
Long Description
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 7/32" Mounting Hole Diam; No Relubricatable; FLN20; None; Non-Adjustable; Yes Self Aligning
Nominal Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Mounting Hole Diameter
0.219 Inch | 5.563 Millimeter