Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PW12

PW12

PW12 SELF LUB PILLOW BLOCK BEARING ; 3/4IN ID TWIN PILLOW BLK ASSY

3/4? Bore; 15/16? Base to Center Height; 2.4? Nominal Bolt Center Across Shaft; 8 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8? Length Thru Bore; 3/16? Mounting Hole Diam; No Relubricatable; FL12; None; Non-Adjustable; Yes Self Aligning

Part #

PW12

BDI #

21851058

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
31171511
Housing Style
8 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FL12
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Category - BDI
Linear Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
PW12
Weight / LBS
1.125
Long Description
3/4? Bore; 15/16? Base to Center Height; 2.4? Nominal Bolt Center Across Shaft; 8 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8? Length Thru Bore; 3/16? Mounting Hole Diam; No Relubricatable; FL12; None; Non-Adjustable; Yes Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Mounting Hole Diameter
0.188 Inch | 4.775 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Base to Center Height
0.937 Inch | 23.8 Millimeter