TWN12-BG
TWN12-BG TWIN PILLOW BLOCK BEARING ; BALL BUSHING SUPER SMART
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-12-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
TWN12-BG
BDI #
854470
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: