Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206-10-003 OBSOLETE DO NOT USE 09/23

204-20-016

204 20 016 ; WSC4 S CCW HI .375IN 4ST

Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM

Part #

204-20-016

BDI #

949845

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
26111912
EAN
0786582346780
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
4
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
204-20-016
Weight / LBS
0.22
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM
Bore
0.375 Inch | 9.525 Millimeter