Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Manual Clutches and Brakes | BDI China
CategoriesClutches and BrakesCategoriesManual Clutches and Brakes
TSUBAKI
BB30-2GD ; POR CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 1.18" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 103Lb-Ft Torque; Mechanical; BB-GD Series; Cylindrical Housing; 2000 Max RPM
Part #
INVENTORY
Available to order
TSUBAKI
MZEU45E2 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1195Lb-ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1400 Max RPM
Part #
INVENTORY
Available to order
TSUBAKI
MZ45-1H CAM CLUTCH ; 1.5" BORE
Clutch; Manual Activation; Straight - Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 1195Lb-Ft Torque; Mechanical; MZ Series; Cylindrical Housing; 1700 Max RPM
Part #
INVENTORY
Available to order
WARNER ELECTRIC
M208-20-003
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 38.1MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 2500Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 300RPM Max Speed
BDI #
INVENTORY
Available to order
WARNER ELECTRIC
206 10 059 ; WSC6 S CW HI 1IN 4ST
Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 500 Max RPM
BDI #
INVENTORY
Available to order