Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FRSG 600 X 1-1/2

FRS 900 X 5/8

FRS 900 X 5/8 CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 5/8" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 16800Lb-ft; Mechanical - Spring; FRS Series; 950 Max RPM

Part #

FRS 900 X 5/8

BDI #

17228676

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
70.67
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
16800Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
950
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Transport System | Conveyor
Inch - Metric
Inch
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Freewheel
Weight / LBS
156
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 5/8" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 16800Lb-ft; Mechanical - Spring; FRS Series; 950 Max RPM
Bore
0.625 Inch | 15.875 Millimeter