Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FZ 6206 25SW X 25MMKW

FZ 6206 25SW X 25MMKW

FZ 6206 25SW X 25MMKW CLUTCH BRG ; KEYED ID

Clutch; Manual Activation; Straight - Finished Bore; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 170Nm; Mechanical - Spring; ZZ Series; 4000 Max RPM

Part #

FZ 6206 25SW X 25MMKW

BDI #

17228660

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
170Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
ZZ
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
4000
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Gearbox
Inch - Metric
Metric
Other Features
With Sprag and Bearing Support | With Keyway
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Freewheel
Weight / LBS
0.55116
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 170Nm; Mechanical - Spring; ZZ Series; 4000 Max RPM
Bore
0.984 Inch | 25 Millimeter