![M208-20-032](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTHOCLUBRK-PSI-6-515x515.jpg?context=bWFzdGVyfHJvb3R8MTAxNzY4fGltYWdlL2pwZWd8YUdabUwyZ3laQzg1TWprek1UazBOalUzT0RJeUxtcHdad3xjNGFhNDk3NWU1MjM4MWQ5YTljN2ZjZDAyY2E0NmYxYTMwNDY4M2UwNmQ3ZGE0YzkzMjkzYzNiMDk5ZDA3OTJj)
M208-20-032
M208-20-032
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 38.1MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 2500Lb-in; 2 Stop Collar; Wrap Spring; Mechanical | Spring Series; 300RPM Max Speed
Part #
M208-20-032
BDI #
844358
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: