Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MGUS500GR-1D

MGUS500GR-1D

MGUS500GR-1D CAM CLUTCH ; 1.250" BORE

Clutch; Manual Activation; Straight - Finished; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1195Lb-Ft Torque; Mechanical; MGUS Series; Cylindrical Housing; 2400 Max RPM

Part #

MGUS500GR-1D

BDI #

22382427

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.98
UNSPSC
26111908
EAN
0097039714084
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
1195Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MGUS
Housing Style
Cylindrical
Maximum RPM
2400
Inch - Metric
Inch
Other Features
Prelubricated With Grease
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
11
Long Description
Clutch; Manual Activation; Straight - Finished; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1195Lb-Ft Torque; Mechanical; MGUS Series; Cylindrical Housing; 2400 Max RPM
Bore
1.25 Inch | 31.75 Millimeter