Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

801364

801364

801364 BRAKING CLUTCH ASSEMBLY ; FMCBE-500 NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque

Part #

801364

BDI #

455232

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.236
UNSPSC
26112104
EAN
0662284247382
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque Clutch-89Lb-in | Brake-89Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
48C
Drive Arrangement
Flange Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.1HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Machined Aluminum Finish | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801364
Weight / LBS
9.33
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter