Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

801609

801609

801609 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE 1.125" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat

Part #

801609

BDI #

457152

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
30.804
EAN
0662284224208
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-805Lb-in | Brake-959Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
182TC | 184TC
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.33HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
High Coefficient Clutch and Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801609
Weight / LBS
68
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter