Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

802823

802823 FRICTION CLUTCH ; NON RETURNABLE 0.875" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 19Nm at 6bar

Part #

802823

BDI #

456740

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.983
EAN
0662284254700
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 19Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
F-450
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
3600
Pressure
3 to 85psi
Thermal Capacity
0.15HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Air Cooled | Special Teflon Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
802823
Weight / LBS
11.56
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 19Nm at 6bar
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter